Beli kabel las listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WOKIN Drawer Plastic Parts Storage (Laci Rak Komponen)Deskripsi:- Rugged, high-impact polystyrene frame- Drawer dividers molded into back of cabinet- Packing: shrink with color labelatribut:
- Size (mm): 375x160x470
- TRUSCO Welding Cable (Kabel Las)Deskripsi:-It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminalatribut:
- Conductor Part Materials: Copper wire
- Accessories: None
- Coating Materials: Natural Rubber for Conducting Wire
- Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
- SUPERFLEX Welding Cable (Kabel Las)Deskripsi:Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
- LINCOLN ELECTRIC Welding Cable, Clamp & Connector Kit (Kabel Las Set)Deskripsi:This work cable (sometimes called a work lead) has lugs on both ends of the cable. One lug attaches to the stud on a welder. The clamp attaches to the lug on the other end to secure the cable to the workpiece.atribut:
- UNSPSC: 23171511
- Cable Gauge (AWG): 2/0
- Cable Length (ft): 15
- Clamp Jaw Opening (Maximum): 2-1/2
- Connector Type: Lug
- Current (Maximum) (A): 350
- Features: Excellent Conductivity and Durability
- Includes: 15 ft 2/0 AWG Cable with 1/2 in Stud Lug; GC-500 Amp Metal Ground Clamp
- Lug Stud Hole Diameter: 1/2
- Manufacturer Part Number: K2150-1
- RHINO Set Electrode Holder with Cable (Stang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)atribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- WESTWARD Welding Cable (Kabel Las)Deskripsi:Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.atribut:
- Voltage (V): 600
- Item: Welding Cable
- Conductor Material: Copper
- Insulation Material: Neoprene
- Application: Welding Machines and Accessories
- Standards: SAE J1127
- Temperature Rating (°F): 150
- FUJIYAMA Welding Cable (Kabel Las)Deskripsi:Cocok digunakan untuk las busur (Arc Welding)Memiliki kelebihan kelenturan kabel100% full tembaga asliLapisan luar dengan bahan PVC yang kuat dan tidak mudah terbakar & tahan terhadap panas, minyak, oli, bahan bakar diesel dan lain-lain.atribut:
- Copper diameter (mm): 0.16
- KRISBOW Welding Cable (Kabel Las)atribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- STAHLWERK Ground Clamp Set (Tang Massa Las)Deskripsi:Stang massa 200A - 300A set kabel panjang 2 mtr untuk mesin lasatribut:
- Capacity (A): 200-300
- Length (m): 2
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- RHINO Earth Clamp without Cable (Tang Massa Las)Deskripsi:Aksesoris OEM merk RHINO
Daftar Harga kabel las listrik Terbaru October 2026
| STAHLWERK Welding Cable (Kabel Las) | Rp379.900 |
| WOKIN Drawer Plastic Parts Storage (Laci Rak Komponen) | Rp279.900 |
| TRUSCO Welding Cable (Kabel Las) | Rp769.900 |
| SUPERFLEX Welding Cable (Kabel Las) | Rp94.900 |
| LINCOLN ELECTRIC Welding Cable, Clamp & Connector Kit (Kabel Las Set) | Rp9.999.900 |
| RHINO Set Electrode Holder with Cable (Stang Las) | Rp98.900 |
| KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin) | Rp949.900 |
| SUPERFLEX Welding Cable Full Copper (Kabel Las) | Rp7.299.900 |
| WESTWARD Welding Cable (Kabel Las) | Rp509.900 |
| FUJIYAMA Welding Cable (Kabel Las) | Rp189.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Welding%20Cable%20(Kabel%20Las)/86P103948294-2.jpg)
/hjP110929631-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Welding%20Cable%20(Kabel%20Las)/P102956579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable%20(Kabel%20Las)/cvP105643463-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/LINCOLN%20ELECTRIC%20Welding%20Cable%2C%20Clamp%20%26%20Connector%20Kit%20(Kabel%20Las%20Set)/qhP109500953-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Stang%20Las)/qeP102113950-2.jpg)
/a4P107069364-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable%20Full%20Copper%20(Kabel%20Las)/geP107620590-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/WESTWARD%20Welding%20Cable%20(Kabel%20Las)/84P107771292-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/FUJIYAMA%20Welding%20Cable%20(Kabel%20Las)/hbP111727623-1.jpg)
/reP102277986-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Welding%20Cable%20(Kabel%20Las)/49P104585153-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/KRISBOW%20Electrode%20Holder%20(Stang%20Las)/7aP104568262-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Ground%20Clamp%20Set%20(Tang%20Massa%20Las)/nxP106947861-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
/P101004086-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Mesin%20HL%20Welding%20Electrode%20Holder%20%2B%20Cable%20(Stang%20Las)/c6P107188438-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Earth%20Clamp%20without%20Cable%20(Tang%20Massa%20Las)/P102113844-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)